References
Sandvik Coromant:2F340-1200-250-SC 1745
Rubix:319A5562
Manufacturer :7419170
EAN:7323222411472


Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Product details : SANDVIK 2F340-1200-250-SC1745 SC MILLING CM PLURA 2 7419170
CoroMill® Plura solid carbide end mill for high-feed dressing
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 6 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | no |
| Cutting material | carbide |
| Coating | pvd tialsin |
| Type | coromill® plura square-shoulder finger cutter |
| Angle of helix | 42 ° |
| Machining material | difficult-to-machine materials and very hard steel up to 63 hrc |
| Capacity length | 36 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 263.08 excl. VAT
/ Each
£ 315.70 incl. VAT
- Usually arrives within 14 working days