References
GISS Cutline:UK-OEMSC305
Rubix:218A5705
Manufacturer :OEMSC305

Product details : CUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRN
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 13 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
- In stock: Next day delivery
