SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
G-MAT STANDARD
See technical informationSee documentsReferences
GISS:886142
Rubix:248A2400
EAN:3660338396090

Documents
Product details : SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
Lightweight non-slip PVC mat. Shockproof and comfortable air cushion construction. Resistant to oils and chemicals, anti-microbial and antifungal. Quick installation and movement without mounting. Excellent drainage.
For outdoor and indoor environments, wet and dry, with the presence of oils and animal fats.
Thickness: 6 mm.
1-YEAR WARRANTY
Technical specifications
Attributes
| Thickness | 6 mm |
|---|---|
| Width | 600 mm |
| Colour | black |
| Length | 10000 mm |
Show UNSPSC/ECL@SS
£ 593.26 excl. VAT
/ Each
£ 711.91 incl. VAT
- Usually arrives within 14 working days
