SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
Spartex Matting
See technical informationReferences
Spartex:UK-BF010701
Rubix:239A9411
Product details : SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX-BF010701 Spartex Bubble Anti Fatigue Mat with yellow border 0.6m x 0.9m Black/Yellow
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- In stock: Next day delivery

