Diplomat Black S1 Brogue Shoe
EU shoe size | 41 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 41 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | Midsole |
Weight | 583 g |
Material | Leather (Upper)-Rubber (Sole)-Leather (Lining) |
In stock: Next day delivery