LOCTITE 495 ETHYL LOW VISCOSITY 50G 234121

Instant adhesive 495

See technical informationSee documents

References

Loctite:495
Rubix:304408
Manufacturer :234121
EAN:5010266495798
LOCTITE 495 BO50G EGFD
brand logo

Technical specifications

Documents

Product details : LOCTITE 495 ETHYL LOW VISCOSITY 50G 234121


LOCTITE 495 is a clear, low viscosity, ethyl-based instant adhesive designed for general purpose use and fast bonding (5-20 sec setting time). This product can be used to bond a variety of materials, including plastic, metal and rubber. It can also be used to bond polyolefin in combination with LOCTITE 770 or LOCTITE 7239 primer. Available in 20 g, 50 g and 500 g packs.

Strengths

• multi-purpose
• low viscosity
• 10-20 sec setting time
• transparent, colourless
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)24,300x35x114 mm
Weight50 g
Min. temperature-40 °C
Colourcolourless
£ 58.99 excl. VAT
/ Each
£ 70.79 incl. VAT
  • In stock: Next day delivery

Weight