Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Anti-slip coating
RUST-OLEUM 7182NS.5 ANTI-SLIP FLOOR COATING STEEL GREY 5L
RUST-OLEUM 7182NS.5 ANTI-SLIP FLOOR COATING STEEL GREY 5L
Rust-Oleum® Anti-Slip Coatings 7100Ns
References
rust-oleum:
7182NS.5
rubix:
1255464
ean:
8715743003356
Technical specifications
Capacity
5000
ml
Colour
grey
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 7182NS.5 ANTI-SLIP FLOOR COATING STEEL GREY 5L
Rust-Oleum® Anti-Slip Coatings 7100Ns - anti-slip paint for floors, easy to apply, resin-based alkyd solvent, specially designed for old or dry concrete (> 2 years), for interior and exterior application.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
185
x
222
mm
Logistic Weight
5779
g
Capacity
5000
ml
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.45
excl. VAT
/
Each
£
73.74
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
RUST-OLEUM 2479 ANTI-SLIP SPRAY PAINT BLACK 500ML
RUST-OLEUM 200.1 NON SKID ADDITIVE 1KG
RUST-OLEUM 2410 ANTI SLIP SPRAY PAINT CLEAR 500ML
RUST-OLEUM 7181NS.5 ANTI-SLIP FLOOR COATING LIGHT GREY 5L
RUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500ML
RUST-OLEUM 200.0.7 ANTI-SLIP ADDITIVE 0.7KG
RUST-OLEUM 7179NS.5 FLOOR COATING BLACK 5L
RUST-OLEUM 7144NS.5 ANTI-SLIP FLR 5L-TRAF YELLOW
RUST-OLEUM 2147 TOPCOAT AEROSOL SIGNAL YELLOW 500ML
SPARTEX 860182 PAINT AEROSOLS COLOUR MATT WHITE RAL 9010 400ML
RUST-OLEUM 2194 TOPCOAT AEROSOL CREAM WHITE 500ML
JOHNSTONES PROFFESIONAL GLOSS 5L BLACK
ACTIONCAN 1936 WHITE ZG-90 ZINC PAINT 500ML CAN
RUST-OLEUM 3369.2.5 COMBICOLOUR 3369 PRIMER RED 2.5L
PROSOLVE TEMP MARKER WHITE 750ML