References
Mecaline:853157
Rubix:208A5306
EAN:3660338093319

Documents
Product details : MECALINE STRAIGHT FITTING 10 853157
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polymer body |
| Length | 47 mm |
| Min. temperature | -20 °C |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air, vacuum |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
- In stock: Next day delivery
