MECALINE 853358 BULKHEAD STRAIGHT FITTING 6 MINI
BULKHEAD - UNION STRAIGHT
See technical informationSee documentsReferences
Mecaline:853358
Rubix:216A1534
EAN:3660338095061

Documents
Product details : MECALINE 853358 BULKHEAD STRAIGHT FITTING 6 MINI
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | nickel plated brass body |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- In stock: Next day delivery
