MECALINE 853353 STRAIGHT FITTING 4-3
UNION STRAIGHT REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853353
Rubix:216A2008
EAN:3660338095023

Documents
Product details : MECALINE 853353 STRAIGHT FITTING 4-3
Mini-plastic push-in connector inegal union tube 4 tube 3
Technical specifications
Attributes
| Connection 1 | 3 |
|---|---|
| Material | polymer |
| Length | 24.9 mm |
| Min. temperature | -20 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 3 mm |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- In stock: Next day delivery
