References
SMC:KQ2U02-00A
Rubix:393A2714
Manufacturer :KQ2U02-00A
EAN:3618036047103

Technical specifications
| Connection 1 | 2 |
|---|---|
| Material | c3604;pbt;pp (body);brass (thread material/surface treatment) |
Documents
Product details : SMC KQ2U02-00A FITTING 2 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2U*-00, One-touch Fitting White Color - Union “Y”
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Connection 1 | 2 |
| Material | c3604;pbt;pp (body);brass (thread material/surface treatment) |
| Length | 15 mm |
| Min. temperature | -5 °C |
| Connection 2 | 5.8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Delivery usually within ( 8 ) days