References
Sandvik Coromant:393.14-32 D120X090
Rubix:320A2578
Manufacturer :7559445
EAN:7323223695710

Product details : SANDVIK 393.14-32D120X090 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559445
ER collets for tap shanks
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Clamping diameter | 12 mm |
| Length | 40 mm |
| Pincer/pliers | tapschacht |
| Tool holder | tap shank holder |
| Clamping range, minimum | 9 mm |
| Clamping range, maximum | 12 mm |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ Each
£ 222.00 incl. VAT
- Usually arrives within 14 working days
