References
Sandvik Coromant:A393.15-32 1/4
Rubix:317A7959
Manufacturer :5966363



Product details : SANDVIK A393.15-321/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966363
ER Collets
Technical specifications
Attributes
| Diameter | 33 mm |
|---|---|
| Clamping diameter | 6.35 mm |
| Length | 40 mm |
| Pincer/pliers | a393.15-32 |
| Tool holder | er32 collet holder |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 116.43 excl. VAT
/ Each
£ 139.72 incl. VAT
- Usually arrives within 14 working days
