BAHCO BE-8600S SCREWDRIVER ERGO IEC PH0X75
ERGO™ VDE Insulated Phillips Screwdrivers with 3-Component Handle PH0-PH4
See technical informationSee documentsReferences
Bahco:BE-8600S
Rubix:2518358
EAN:7314150033126

Documents
Product details : BAHCO BE-8600S SCREWDRIVER ERGO IEC PH0X75
Insulated screwdrivers for Phillips screws, developed according to the scientific ERGO ™ process. For working under voltage up to 1000 Volts. ISO 8764, IEC 60900, VDE certified. Three component handle for maximum comfort and power transmission. High-grade alloy steel blade. Indelible colour code with type of symbol at the end of the handle.
Strengths
Maximum comfort with minimum effort due to the ergonomic design|Comfortable three-component handle giving an excellent grip|Colour-coded handle with the screw type symbol on the domed end|Easy tip identification from the colour-coded symbol marked on handle|For work on live equipment up to 1000 V|Anti-roll flat face on handle
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | phillips (ph) |
| Blade length | 75 mm |
| Imprint size | ph0 |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Delivery usually within ( 14 ) days
