Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8910SL-2P 2 BLADES INSULATED TX10 X100
BAHCO 8910SL-2P 2 BLADES INSULATED TX10 X100
Interchangeable blades for Ratcheting Insulated Screwdriver
References
bahco:
8910SL-2P
rubix:
2524088
ean:
7314150243938
Technical specifications
Imprint
Torx
Blade length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8910SL-2P 2 BLADES INSULATED TX10 X100
Insulated interchangeable blades with reduced diameter
Technical specifications
Attributes
Logistic Weight
30
g
Imprint
Torx
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.01
excl. VAT
/
Each
£
16.81
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
BAHCO 625-1-150 SCREWDRIVER AISLO PH 1X150
ROEBUCK 02290 1000V INSULATED 10MM NUT SPINNER
WERA 006169 167I VDE SCREWDRIVER TX9/80 K'FORM+
FACOM ATD1X100VE PRO-TWIST SCREWDRIVER POZI 1 X 100 MM 1000V VDE
BAHCO BE-8621S SCREW.ERGO IEC PH2X100 MEDIUM
BAHCO 8220SL-2P 2 BLADES INSULATED 0.5 X3.0
ITL 02410 1000V INSULATED 1/4IN WHITWORTH FEMALE LINK EXTRACTOR
WERA 006130 160I VDE SCREWDRIVER SLOTTED 1.2/8.0/175 K'FORM+
WERA 022729 3160I SCREWDRIVER SLOTTED 0.5/3.0/80 K'FORM STAINLESS VDE
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
ROEBUCK 01990 1000V INSULATED POZIDRIV SCREWDRIVER 100MM X 6 X NO.2
FACOM AT3.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 75 MM 1000V VDE
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
WERA 006166 165I VDE SCREWDRIVER PZ3/150 K'FORM+