ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505

Vde insulated 1000v phillips screwdriver

See technical informationSee documents
References
Roebuck:826505
Rubix:209A7911
EAN:3660338046568
Phillips screwdriver, insulated 1000V Dimensions mm PH 1
brand logo
brand logo
Technical specifications
Imprintphillips (ph)
Blade length80 mm
Imprint sizeph1
Documents

Product details : ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505


Standard: ISO 8764/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 v ACSteel blade dipped in chromium vanadium molybdenum, black finish.
Multi component ergonomic handle with anti-slip protection.
 

Strengths

Isolation directly moulded on blade Excellent torque application
brand logo
brand logo

Technical specifications


Attributes
Imprintphillips (ph)
Blade length80 mm
Imprint sizeph1
Show UNSPSC/ECL@SS
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
  • In stock: Next day delivery