Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 1000V INSULATED NO.2 POZI X 10 INCH SCREWDRIVER
ROEBUCK 1000V INSULATED NO.2 POZI X 10 INCH SCREWDRIVER
Insulated pozidriv screwdriver
References
roebuck:
4355018
rubix:
2016402
ean:
3660338395000
Technical specifications
Imprint
Pozidriv
Blade length
235
mm
Imprint size
PZ2
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1000V INSULATED NO.2 POZI X 10 INCH SCREWDRIVER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
235
mm
Imprint size
PZ2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.91
excl. VAT
/
Each
£
33.49
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 006168 165I VDE SCREWDRIVER PZ4/200 K'FORM+
BAHCO 623-6.5-150 SCREWDRIVER AISLO STR 6.5X150
WERA 006110 160I VDE SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+
WERA 005310 190I VDE NUTSPINNER 7.0/125 K'FORM+
KNIPEX 982065SL SCREWDRIVERS SLIM 262MM
WERA 006465 165IS PZ/S VDE SLIMLINE SCREWDRIVER 1/80 K'FORM+
ITL 02450 1000V INSULATED 8MM FEMALE LINK EXTRACTOR
WERA KOMPAKT VDE INTERCHANGEABLE BLADE PHILLIPS PH 1 X 154MM
FACOM AT8X200VE PRO-TWIST SCREWDRIVER SLOTTED 8 X 200 MM 1000V VDE
BAHCO B196.030.100 INSULATED SDR SLOTT 3X0.5X100
FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
STANLEY 0-65-412 FATMAX SCREWDRIVER INSULATED SLOT 4 X 100
ROEBUCK 01990 1000V INSULATED POZIDRIV SCREWDRIVER 100MM X 6 X NO.2
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM