References
Facom:ES.623
Rubix:1238643
EAN:3148510248172

Product details : FACOM BIT ES.623
ES.6 - Standard Series 6 bits for slotted screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x6x6 mm |
| Package weight | 8 g |
| Imprint | flat |
| Imprint size | 3 |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- Delivery usually within ( 14 ) days
