Filter Options
Categories
  • screwdriver bit (791)
  • Brand
  • bahco
    (57)
  • dewalt
    (10)
  • draper
    (23)
  • draper expert
    (84)
  • facom
    (89)
  • gedore
    (19)
  • gedore red
    (10)
  • 262 Product(s) with 791 variant(s):

    Relevance
    brand logobrand logo

    ROEBUCK NUT SETTERS MAGNETIC 8 X 50MM

    • roebuck:4971734
    • rubix:1343726
    • ean:3660338516252
    • In stock: Next day delivery
    • Imprint:hex / allen
    • Imprint size:8 mm
    £ 9.28 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK BIT POZIDRIV NO 2 X 50MM

    • Superseded Ref:5094156
    • roebuck:4971708
    • rubix:1343601
    • ean:3660338516054
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 5.40 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK BIT POZIDRIV NO 2 X 25MM

    • Superseded Ref:5094165
    • roebuck:5094177
    • rubix:1343598
    • ean:3660338517211
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 1.40 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK EXTRA LONG BIT POZI NO2 X 152MM 0120 9

    • roebuck:4971731
    • rubix:1343690
    • ean:3660338516238
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 16.60 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM

    • roebuck:5094156
    • rubix:1343655
    • ean:3660338517099
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 5.20 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK BIT TX TX 20 X 25MM

    • Superseded Ref:826790
    • roebuck:5094149
    • rubix:1343629
    • ean:3660338517037
    • In stock: Next day delivery
    • Imprint:torx profile
    • Imprint size:t20
    £ 2.37 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK BIT HEXAGON 3.0 X 25MM

    • Superseded Ref:826754
    • roebuck:5094143
    • rubix:1343613
    • ean:3660338516979
    • In stock: Next day delivery
    • Imprint:hex / allen
    • Imprint size:3
    £ 3.52 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM

    • roebuck:5094167
    • rubix:1343733
    • ean:3660338517204
    • In stock: Next day delivery
    • Imprint:hex / allen
    • Imprint size:5/16
    £ 13.20 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK BIT PHILLIPS NO 2 X 25MM

    • Superseded Ref:5094166
    • roebuck:4971711
    • rubix:1343604
    • ean:3660338516085
    • In stock: Next day delivery
    • Imprint:phillips
    • Imprint size:ph2
    £ 2.10 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 50MM EXTRA HARD

    • roebuck:5094163
    • rubix:1343664
    • ean:3660338517167
    • In stock: Next day delivery
    • Imprint:phillips
    • Imprint size:ph3
    £ 5.20 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK BIT TAMPER PROOF TX TX10 X 25MM

    • Superseded Ref:826807
    • roebuck:4971713
    • rubix:1343635
    • ean:3660338516108
    • In stock: Next day delivery
    • Imprint:drilled torx profile
    • Imprint size:tr10
    £ 6.55 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK EXTRA LONG BIT PH 2 X 90MM

    • roebuck:4971729
    • rubix:1343682
    • ean:3660338516214
    • In stock: Next day delivery
    • Imprint:phillips
    • Imprint size:ph2
    £ 11.55 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK DIAMOND COATED BIT PH2 X 25MM

    • roebuck:5094166
    • rubix:1343669
    • ean:3660338517198
    • In stock: Next day delivery
    • Imprint:phillips
    • Imprint size:ph2
    £ 6.85 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK BIT PHILLIPS NO 2 X 50MM

    • Superseded Ref:5094162
    • roebuck:5094140
    • rubix:1343607
    • ean:3660338516948
    • In stock: Next day delivery
    • Imprint:phillips
    • Imprint size:ph2
    £ 4.55 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK DIAMOND COATED BIT PZ 2 X 25MM

    • roebuck:5094165
    • rubix:1343666
    • ean:3660338517181
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 6.40 excl. VAT
    / Each
    brand logobrand logo

    WERA 060038 855/4Z BIT PZ2/152 EXTRA TOUGH

    • wera:05060038001
    • rubix:2517916
    • ean:4013288031297
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 6.10 excl. VAT
    / Each
    brand logobrand logo

    WERA 060047 855/4Z BIT PZ3/152 EXTRA TOUGH

    • wera:05060047001
    • rubix:2517920
    • ean:4013288031433
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz3
    £ 6.10 excl. VAT
    / Each
    brand logobrand logo

    WERA 059770 851/4Z BIT PH2/70 EXTRA TOUGH

    • wera:05059770001
    • rubix:2517925
    • ean:4013288013804
    • In stock: Next day delivery
    • Imprint:phillips
    • Imprint size:ph2
    £ 3.55 excl. VAT
    / Each
    brand logobrand logo

    WERA 060189 867/4Z BIT TX25/89 EXTRA TOUGH

    • wera:05060189001
    • rubix:2517995
    • ean:4013288030627
    • In stock: Next day delivery
    • Imprint:torx profile
    • Imprint size:t25
    £ 5.85 excl. VAT
    / Each
    brand logobrand logo

    WERA 066282 867/1Z IP BIT TORX PLUS 15IP/25 EXTRA HARD

    • wera:05066282001
    • rubix:2573782
    • ean:4013288031587
    • In stock: Next day delivery
    • Imprint:torx profile
    • Imprint size:ip15
    £ 2.96 excl. VAT
    / Each
    brand logobrand logo

    WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION

    • wera:05059902001
    • rubix:2517906
    • ean:4013288034137
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 3.46 excl. VAT
    / Each
    brand logobrand logo

    WERA 480222 855/1 BIT PZ2/25 TIN COATED

    • wera:05480222001
    • rubix:2573608
    • ean:4013288041029
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 1.03 excl. VAT
    / Each
    brand logobrand logo

    WERA 059605 840/4Z BIT HEX 3/50 EXTRA TOUGH

    • wera:05059605001
    • rubix:2517817
    • ean:4013288012906
    • In stock: Next day delivery
    • Imprint:hex / allen
    • Imprint size:3 mm
    £ 3.04 excl. VAT
    / Each
    brand logobrand logo

    WERA 057661 855/4IMP DC BIT PZ2/50 IMPAKTOR PK5

    • wera:05057661001
    • rubix:2517885
    • ean:4013288157690
    • In stock: Next day delivery
    • Imprint:pozidriv
    • Imprint size:pz2
    £ 17.63 excl. VAT
    / Each
    24 items of 262