PARKER BH2-60 COUPLER FITTING


Multi-Purpose, ISO 7241 series B Interchange, Hydraulic Quick Couplings - 60 Series

References
parker hannifin:BH2-60
rubix:395A8723
brand logo
brand logo
Technical specifications
Connection 11/4 in
MaterialBrass (Body, Valve);Nitrile (Seal);Stainless Steel (Ball)
StandardISO 7241-1
See all Specifications

Product details : PARKER BH2-60 COUPLER FITTING


60 Series Couplers (hydraulic, fluids, gas, steam) up to 5000 psi, connect with ISO 7241 series B, 60 Series Nipples. Parker's 60 Series have double shut-off poppet valves and are interchangeable with other quick disconnects complying with ISO 7241 series B.  

These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications  and pressures up to 5000 psi.

Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.

Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility

Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture

Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection

Applications:   

• Industrial hydraulic lines
• Food and chemical processing

• Water and coolant lines

• Thermal Management

• High pressure fluid transfer
• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
Application: General Purpose
Ball Material: Stainless Steel
Body Material: Brass
Body Size (inch): 1/4
Connection Thread Size (inch): 1/4 - 18
Connection Type: Female NPTF
Coupling Half: Female Coupler
Dimensional Weight: 0.03998800959232614
Division: Quick Coupling Division
Flow Rate: 11, 3
Hex Size: 0.81
Maximum Operating Pressure: 3700
Maximum Operating Temperature: 121, 250
Minimum Operating Temperature: -40
Plating Type: n/a
Product Type: Manual Connect
Seal Material: Nitrile
Specifications Met: ISO 7241-1 Series B
Vacuum Pressure Rating: 27.4, -0.9
Valve Material: Brass
Valve Type: Poppet

Technical specifications


Attributes
Connection 11/4 in
MaterialBrass (Body, Valve);Nitrile (Seal);Stainless Steel (Ball)
StandardISO 7241-1
Type of fluidWater
Max. temperature121 °C
Min. temperature-40 °C
Type of threadingNPT
Max. service pressure-0.9 bar
Show UNSPSC/ECL@SS
£ 33.75 excl. VAT
/ Each
£ 40.50 incl. VAT
  • Usually arrives within 14 working days