RECTUS 3/8 BSP FEMALE PLUG 27SFIW17SXN


Plug

References
rectus:27SFIW17SXN
rubix:155A2024
ean:4039747123815
brand logo
brand logo
Technical specifications
Connection 13/8
MaterialNickel-Plated Steel
Standard2014 68 EU;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration
See all Specifications

Product details : RECTUS 3/8 BSP FEMALE PLUG 27SFIW17SXN


Parker's universal industrial coupling with standard European profile for use with large pneumatic consumers. Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.

Strengths

•UltraFlo valve for optimum flow and low pressure drop
Higher working pressure compared to competitive products
Single-hand operation for easy and fast connection

Applications

Pneumatics;Fluid Handling;Machinery Construction;Trade;Automotive;Life Science;Process;Food & Beverage;Aerospace;Mobile Hydraulics;Industrial;Pneumatic Power Tools;Assembly Lines;Air compressors;Fluid Transfer;Laboratory Gas Supply;Cooling of Electronic Components;Food and chemical processing;Water and coolant lines;Thermal Management

Technical specifications


Attributes
Connection 13/8
MaterialNickel-Plated Steel
Standard2014 68 EU;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration
Type of fluidWater
Metric passage diameter10 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
  • Usually arrives within 14 working days