References
Tegera:811-9
Rubix:257A8800
EAN:7392626008021


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 811 SYNTHETIC GLOVE 9 L
A soft, supple and airy glove for work where ESD protection is required. Palm dipped with PU gives really good precision and good grip. Knitted with 15 gg in thin and comfortable materials for comfortable use all day. Integrated size marking through the color of the cuff.
A glove for work where ESD protection is required. Palm dipped with PU provides precision.
Strengths
ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin
Applications
PIM_TEAM
Technical specifications
Attributes
| Logistic Weight | 35,7 g |
|---|---|
| Size | 9 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | yes |
| Food contact | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- Usually arrives within 14 working days