ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 7
HyFlex 11-618
See technical informationSee documentsReferences
Ansell:11-618-7
Rubix:1471432
Manufacturer :11618070
EAN:0076490489472

Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 7
- Almost a second skin, this very thin work glove offers outstanding comfort, fit and sensitivity for the most delicate handling
- Designed for a wide range of lightweight applications in dry or slightly oily environments, these thin work gloves are ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves
These thin work gloves are the reference for tactility, dexterity and flexibility.
Strengths
- Ansell’s thinnest glove for most delicate handling
- Light duty 18 gauge liner offers outstanding tactility and dexterity
- Extra-thin 0.8mm polyurethane coating provides high dexterity with high abrasion resistance
- Dark liner and glove mask dirt and reduce glove waste
- Also available in vend pack
Applications
Picking, fastening components|Assembling and mounting components|Fastening components, parts
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Size | 7 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | no |
| Food contact | no |
| Packaging | 12 pairs per bag / 12 bags per carton |
| Material | nylon / polyurethane |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- In stock: Next day delivery