FACOM 2250 MAINTENANCE WORKBENCH 750 X 40M WOODEN WORKTOP 2M
Established maintenance 2 m
See technical informationReferences
Facom:2250
Rubix:295A1890
EAN:3148517242449

Product details : FACOM 2250 MAINTENANCE WORKBENCH 750 X 40M WOODEN WORKTOP 2M
Established maintenance 2 m
- Worksurface length: 2 m
- Surface width: 750 mm
- Height: 860 mm
-Worktop in treated beech plywood (thickness: 40 mm).
- 2 drawer block can be attached (Ref. 2235.AT).
Weight: 70.50 kg.
- Worksurface length: 2 m
- Surface width: 750 mm
- Height: 860 mm
-Worktop in treated beech plywood (thickness: 40 mm).
- 2 drawer block can be attached (Ref. 2235.AT).
Weight: 70.50 kg.
Technical specifications
Attributes
| Logistic Weight | 77000 g |
|---|---|
| Packaged dimensions (D x W x H) | 1710x770x250 mm |
| Package weight | 77000 g |
| Height | 860 mm |
| Width | 20000 mm |
| Depth | 750 mm |
| Model | 2250 |
Show UNSPSC/ECL@SS
£ 882.78 excl. VAT
/ Each
£ 1,059.34 incl. VAT
- Delivery usually within ( 14 ) days
