verso mobile storage bench (mpx) with 3 drawer cab / mid shelf WxDxH: 1500x600x830mm RAL 7035/5010
Height | 830 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Height | 830 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Number of drawers | 3 |
Model | 16923212 |
Usually arrives within 14 working days