Europa FP Rougher
Threading diameter | 7 mm |
---|---|
Angle of helix | 30 ° |
Total length | 66 mm |
Threading diameter | 7 mm |
---|---|
Angle of helix | 30 ° |
Total length | 66 mm |
Type | metric through-bores |
With cooling spray | no |
Tail diameter | 10 mm |
Coating | sabre coating |
Usually arrives within 14 working days