Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 180 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 180 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 31.75 mm |
Tail diameter | 22 mm |
Square drive adapter | 18 mm |
Coating | uncoated |
Threading (inch) | unc 1-1/4 in - 7 |
No. of threads per inch | 7 |
Usually arrives within 14 working days