MF Machine Tap Spiral Point
Threading diameter | 16 mm |
---|---|
Input | 12 |
Total length | 100 mm |
Threading diameter | 16 mm |
---|---|
Input | 12 |
Total length | 100 mm |
Body material | hss-e |
Tolerance | 6h |
Type | metric through-bores |
With cooling spray | no |
Direction of threading | right |
Square drive adapter | 9 mm |
Coating | steam tempered |
Usually arrives within 14 working days