Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM104DA-M4C150 COROTAP OPTIMIZED FOR VERSATILITY 6635155
SANDVIK T300-XM104DA-M4C150 COROTAP OPTIMIZED FOR VERSATILITY 6635155
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM104DA-M4C150
rubix:
318A7941
manufacturer :
6635155
Technical specifications
Threading diameter
4
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM104DA-M4C150 COROTAP OPTIMIZED FOR VERSATILITY 6635155
Technical specifications
Attributes
Threading diameter
4
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.30
excl. VAT
/
Each
£
21.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EP11M14X1.5 SPIRAL POINT TAP M14 X 1.50 MM 5973772
DOR HSS TAP M12X1.5NO7
SANDVIK T300-XM101AE-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6967025
SANDVIK T100-NM107DA-M12N1PR COROTAP 8330207
DORMER HSS TAP M3 E621M3
GUHRING 00964 009.728 MACHINE TAPS 9009640097280
WALTER 222079-EGUNC8 ADVANCED MACHINE TAPS HSS-E 5078004
WALTER E24364-G3/8 HAND- AND MACHINE TAPS HSS/-E 5603212
WALTERPROT E2031416-M10 MACHINE TAPS HSS-E INTERNAL COOLING 5603116
SANDVIK T300-XM103AE-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967065
WALTER P24360-G1/8 TAPS HSS-E X PERT 6149507
SANDVIK T300-XM100DB-M14X125C145 COROTAP OPTIMIZED VERSATILITY 6635180
DORMER E294M12 TAP M12 X 1.75 MM 6305753
WALTERPROT EP2051305-M6 PARADUR ECO PLUS TAP 6245578
WALTERPROT 7156770-M8X0.75 HAND-/MACHINE TAP 5200900