Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 150 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 150 mm |
Body material | hss-e |
Type | american blind bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 30.201 mm |
Tail diameter | 22 mm |
Square drive adapter | 18 mm |
Coating | uncoated |
Threading (inch) | g 7/8 in - 14 |
No. of threads per inch | 28 |
Usually arrives within 14 working days