DORMER E0211 SPIRAL POINT TAP 1 INCH X 8 5974297


Machine thread-cutters E021

References
dormer:E0211
rubix:8087873
ean:7320760569238
Machine tap 1 inch x 8 ISO529
brand logo
Technical specifications
Input18
Total length130 mm
Body materialHSS-E
See all Specifications

Product details : DORMER E0211 SPIRAL POINT TAP 1 INCH X 8 5974297


HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Input18
Total length130 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter1 mm
Square drive adapter18 mm
CoatingSteam tempered
Threading (inch)1
No. of threads per inch8
Show UNSPSC/ECL@SS
£ 145.60 excl. VAT
/ Each
£ 174.72 incl. VAT
  • Usually arrives within 14 working days