FACOM EV.208L XZN BIT
Ev.L – Series 2 standard long bits for XZN multi-tooth screws
See technical informationReferences
Facom:EV.208L
Rubix:80020831
EAN:3148510229591



Product details : FACOM EV.208L XZN BIT
Ev.L – Series 2 standard long bits for XZN multi-tooth screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x8x8 mm |
| Package weight | 25 g |
| Length | 70 mm |
| Imprint size | m8 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Delivery usually within ( 14 ) days
