BAHCO SB7809M-14 SOCKET DRIVER 1/2

Square Drive Socket

See technical information
References
Bahco:SB7809M-14
Rubix:401A5866
EAN:7314153004215
brand logo
Technical specifications
Length60 mm
Imprint size14 mm
Imprinthex / allen
See all Specifications

Product details : BAHCO SB7809M-14 SOCKET DRIVER 1/2


Strengths

•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel

Technical specifications


Attributes
Logistic Weight130 g
Length60 mm
Imprint size14 mm
Imprinthex / allen
Finishingpolished
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
  • Delivery usually within ( 14 ) days