FACOM EX.220 T20 X 35MM 5/16 HEX BIT EX220
EX.2 - Series 2 standard bits for Torx® screws
See technical informationReferences
Facom:EX.220
Rubix:1238727
EAN:3148510258317



Product details : FACOM EX.220 T20 X 35MM 5/16 HEX BIT EX220
EX.2 - Series 2 standard bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x10x10 mm |
| Package weight | 10 g |
| Length | 35 mm |
| Imprint size | 20 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Delivery usually within ( 14 ) days
