References
Bahco:K9509ML-24
Rubix:401A7610
EAN:7314151619268

Product details : BAHCO K9509ML-24 POWER SOCKET BIT
With 22 mm male hexagon drive
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Bit 22 mm external 6-sided hex, for internal 6-sided hex, Sw 24 mm
Strengths
Bits with 22 mm Male Hex Drive
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Length | 50 mm |
| Imprint size | 24 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Delivery usually within ( 14 ) days
