References
IMI Norgren:R73G-3AK-RMN
Rubix:124A8792

Product details : NORGREN R73G-3AK-RMN EXCEL 73 3/8 NPT REG REL 10B
Pressure regulator 0.3-10 3/8NPT
Technical specifications
Attributes
| Connection 1 | 3/8 ptf |
|---|---|
| Body size | 48 mm |
| Volume flow rate | 3600 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 288.86 excl. VAT
/ Each
£ 346.63 incl. VAT
- Usually arrives within 14 working days
