FESTO 8098257 FILTER REGULATOR MS4-LFR-1/4-D6-C-P-M-AG&

Filter regulator

See technical informationSee documents
References
Festo:MS4-LFR-1/4-D6-C-P-M-AG-BAR-B
Rubix:255A1494
Manufacturer :8098257
EAN:4052568569877
brand logo
Technical specifications
Materialpa-reinforced / pc / nbr / pom / high alloy steel / galvanised steel / pe
Connection 1g 1/4 in
Filter fineness5 µm
See all Specifications
Documents

Product details : FESTO 8098257 FILTER REGULATOR MS4-LFR-1/4-D6-C-P-M-AG&


Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.

Strengths

•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation

Technical specifications


Attributes
Materialpa-reinforced / pc / nbr / pom / high alloy steel / galvanised steel / pe
Connection 1g 1/4 in
Filter fineness5 µm
Body size4 mm
Volume flow rate1500 l/min
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 51.68 excl. VAT
/ Each
£ 62.02 incl. VAT
  • Delivery usually within ( 2 ) days