Basic valve
Threading diameter (inch) | 1/4 '' |
---|
Threading diameter (inch) | 1/4 '' |
---|---|
Min. service pressure | 0.951 bar |
Max. service pressure | 16.547 bar |
Material | Die-Cast Zinc |
Volume flow rate | 13792.37 l/min |
Design size | 0 |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days