NORGREN B64G-NNK-AD3-NMN FILTER-REGULATOR OLYMPIAN 64
Compressed air filter IMI Norgren
See technical informationReferences
IMI Norgren:B64G-NNK-AD3-NMN
Rubix:120A2910
Manufacturer :B64G-NNK-AD3-NMN

Product details : NORGREN B64G-NNK-AD3-NMN FILTER-REGULATOR OLYMPIAN 64
Filter controller 40 My 0.3-10 module
Technical specifications
Attributes
| Filter fineness | 40 µm |
|---|---|
| Type | filterregler |
| Volume flow rate | 75.6 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Connection | ohne bügel (without yoke) |
Show UNSPSC/ECL@SS
£ 303.28 excl. VAT
/ Each
£ 363.94 incl. VAT
- Usually arrives within 14 working days
