MECALINE 886594 FINGER VALVE 2-WAYS R1/4IN
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, MALE TAPER UNION
See technical informationSee documentsReferences
Mecaline:886594
Rubix:226A3351
EAN:3660338400100

Documents
Product details : MECALINE 886594 FINGER VALVE 2-WAYS R1/4IN
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Male taper at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
FINGER VALVE 2-WAY UNION MALE R1/4
Shut-off valves which are manually actuated.
2/2 way bistable.
Threaded connector at both ends of the flow control valve.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.
Technical specifications
Attributes
| Diameter (inch) | 1/4 '' |
|---|---|
| Service pressure | 10 bar |
| Material | polymer body |
| Connection | filetage mâle conique g1/4 |
| Size of thread | g1/4 |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- In stock: Next day delivery
