Explosion-proof chisel
Filter Options
Categories
explosion-proof chisel (13)
Brand
bahco
(1)
facom
(8)
gedore
(2)
roebuck
(2)
5 Product(s) with 13 variant(s):
ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177
- roebuck:846177
- rubix:209A7372
- ean:3660338084096
- Usually arrives within 14 working days
- Length:200 mm
- Width:25 mm
- Weight:340 g
£ 49.44 excl. VAT
/ Each
FACOM COMBINATION WRENCH 265.20SR
- facom:265.20SR
- rubix:157A4334
- ean:3148518678865
- Delivery usually within ( 14 ) days
- Length:150 mm
- Width:150 mm
- Weight:100 g
£ 38.00 excl. VAT
/ Each
GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
- gedore:GED1150200S
- rubix:80373192
- manufacturer :2522284
- ean:8031591278952
- Delivery usually within ( 8 ) days
£ 50.96 excl. VAT
/ Each
BAHCO NS606-200 NS FLAT CHISEL AL-BR 200X22
- bahco:NS606-200
- rubix:213A9414
- ean:7314150285235
- Delivery usually within ( 14 ) days
£ 64.69 excl. VAT
/ Each
GEDORE GED1150250S GED115 FLAT COLD CHISEL NON-SPARKING 2522276 250
- gedore:GED1150250S
- rubix:80373191
- manufacturer :2522276
- ean:8031591278969
- Delivery usually within ( 29 ) days
£ 76.05 excl. VAT
/ Each








