ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177


Spark resistant chisel

References
roebuck:846177
rubix:209A7372
ean:3660338084096
NON SPARKING CHISEL Length mm 200
brand logo
Technical specifications
Length200 mm
Width25 mm
Weight340 g
See all Specifications

Product details : ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177


Spark resistant chisel Aluminium bronze. German made.

Technical specifications


Attributes
Length200 mm
Width25 mm
Weight340 g
Materialbronze aluminium
Show UNSPSC/ECL@SS
£ 48.47 excl. VAT
/ Each
£ 58.16 incl. VAT
  • Usually arrives within 14 working days