Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof chisel
FACOM COMBINATION WRENCH 265.20SR
FACOM COMBINATION WRENCH 265.20SR
Explosion-proof chisel Facom
References
facom:
265.20SR
rubix:
157A4334
ean:
3148518678865
Technical specifications
Length
150
mm
Width
150
mm
Weight
100
g
See all Specifications
Product details
Technical specifications
Product details : FACOM COMBINATION WRENCH 265.20SR
Technical specifications
Attributes
Logistic Weight
100
g
Packaged dimensions (D x W x H)
150
x
15
x
12
mm
Package weight
100
g
Length
150
mm
Width
150
mm
Weight
100
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.00
excl. VAT
/
Each
£
45.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING CHISEL LENGTH 250MM 846178
GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177
GEDORE GED1150250S GED115 FLAT COLD CHISEL NON-SPARKING 2522276 250
FACOM COMBINATION WRENCH 265.24SR
BAHCO NS606-200 NS FLAT CHISEL AL-BR 200X22
FACOM COMBINATION WRENCH 265.22SR
FACOM COMBINATION WRENCH 263.32SR
FACOM NON SPARK CHISEL 265.26SR
FACOM COMBINATION WRENCH 265.28SR
FACOM COMBINATION WRENCH 263.30SR
FACOM COMBINATION WRENCH 265.29SR
ROEBUCK NON SPARKING NAIL PUNCH 8MM 846366
BAHCO NS600-200-30 NS WEDGE AL-BR 200X30X30
ROEBUCK NON SPARKING NAIL PUNCH 7MM 846365