Telescopic Ladder
Number of levels | 11 |
---|---|
Maximum working height | 3.9 m |
Retracted length | 0.8 m |
Xtend+Climb 3.2m ProSeries S2.0 Telescopic Ladder
The All-new Xtend+Climb® ProSeries S2.0 is for the Pro-User when it comes to Telescopic Ladders. Xtend+Climb is still the most comfortable, easy to use and safest telescoping ladder available on the market. Plus it now conforms to the latest EN131-6 Professional (2019) safety standard. Re-designed from the ground up and tested to over 4,000 cycles, the Xtend+Climb features automatic Locking Stabilising Bars, Wall Pads, and Lightning Latch. When you open the ladder to use it, the Locking Stabilising Bar opens automatically, improving safety as it’s now impossible to use without the stabilising bar in position. Wall Pads create a gap at the top of the ladder so you can comfortably fit your hand over the top rung, and the Lightning Latch is more comfortable to turn and retract the ladder, and rung indicators go green when the ladder is locked and safe to use. Yet the ladder is still comfortable to hold and carry from your van to site. The Xtend+Climb is the only Telescopic Ladder you’ll ever need.
Number of levels | 11 |
---|---|
Maximum working height | 3.9 m |
Retracted length | 0.8 m |
Extended length | 3.2 m |
Weight | 12.6 kg |
Usually arrives within 14 working days