BAHCO 2990-200 CIRCLIP PLIER
External Circlip Pliers with 90° Offset Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2990-200
Rubix:119A1919
EAN:7314150034529

Documents
Product details : BAHCO 2990-200 CIRCLIP PLIER
Strengths
For external circlips|Shape: 90° offset straight jaws, forged tips|With return spring
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 2.3 mm |
| Length | 200 mm |
| Weight | 280 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 41.54 excl. VAT
/ Each
£ 49.85 incl. VAT
- Delivery usually within ( 14 ) days
