Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4413J2 CIRCLIP PLIERS 180MM
KNIPEX 4413J2 CIRCLIP PLIERS 180MM
Circlip Pliers
References
knipex:
44 13 J2
rubix:
388A3441
ean:
4003773042945
Technical specifications
Length
180
mm
Weight
138
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4413J2 CIRCLIP PLIERS 180MM
44 13 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore:
Ø 85 – 140 mm
Tips (diameter):
Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Length
180
mm
Weight
138
g
Min. diameter
19
mm
Max diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.43
excl. VAT
/
Each
£
24.52
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2900-215 CIRCLIP PLIER
KNIPEX 4941A01 CIRCLIP PLIERS 130MM
KNIPEX 4421J01 CIRCLIP PLIERS 130MM
SYKESPIC 02830000 CIRCLIP TOOL WITH PEG SET
ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 10-25MM 847029
KNIPEX 4631A22 CIRCLIP PLIERS 185MM
KNIPEX 4921A41SB CIRCLIP PLIERS 305MM
KNIPEX 4931A0 CIRCLIP PLIERS 140MM
KNIPEX 4423J21 CIRCLIP PLIERS 170MM
FACOM EXTERNAL PLIERS 199A.32
STAHLWILL 65466011 CIRCLIP PLIER A11 L 125MM TIPS 1.3MM 10-25
KNIPEX 4421J11 CIRCLIP PLIERS 130MM
KNIPEX 4610100 CIRCLIP TOOL DIA. 400-1000 100MM
FACOM EXP CIRCLIP PLIER 3-10MM 177A.9
GEDORE 8000-A2 82MM STL CIRCLIP PLIERS, STRAIGHT EXTERNAL RNGE 19-60