References
SKF:LGWM 1/180
Rubix:2579028
EAN:7316577102744


Technical specifications
| Packaging | lgwm 1/180, 180 kg container (drum) |
|---|---|
| NLGI class | 1 |
| Viscosity at 40°C | 200 mm²/s |
Documents
Product details : SKF LGWM 1/180 GREASE LGWM1 180KG
HIGH-PRESSURE LOW-TEMPERATURE LUBRICATING GREASE 180 KG CONTAINER SKF
Applications
Wind Turbine Main Shafts;Screw Conveyors;Centralised Lubrication Systems;Spherical Roller Thrust Bearing Applications
Technical specifications
Attributes
| Packaging | lgwm 1/180, 180 kg container (drum) |
|---|---|
| NLGI class | 1 |
| Viscosity at 40°C | 200 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 110 °C |
| Type | high-pressure low-temperature grease |
| Weight | 180 kg |
| Colour | brown |
| Composition | mineral oil base; lithium soap as thickener; ep (extreme pressure) additives |
| Additives | extreme pressure additives (ep) |
Show UNSPSC/ECL@SS
£ 2,970.53 excl. VAT
/ Each
£ 3,564.64 incl. VAT
- Delivery usually within ( 3 ) days