Bearing Grease
Composition | Lithium Complex Soap;Mineral Oil |
---|
Logistic Weight | 50000 g |
---|---|
Composition | Lithium Complex Soap;Mineral Oil |
Min. temperature | -40 °C |
Max. temperature | 130 °C |
speed factor | 400000 mm/min |
Viscosity at 40°C | 400 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days