References
Devcon:MANUAL APPLICATOR GUN 1:1 for 50ml
Rubix:318033
Manufacturer :20015

Product details : DEVCON MANUAL APPLICATOR GUN 1:1 FOR 50ML
Manual, hand-held applicator gun for dispensing and applying Devcon's (1:1, 2:1, and 10:1) 35 ml, 47 ml and 50 ml dispensing systems for epoxies and methacrylates. The most efficient and economical method of dispensing and applying Devcon® adhesives for both repair and assembly applications.
Manual Applicator Gun, 1:1 for 50 ml cart
Strengths
Includes easy-to-load, easy-to-use applicator gun
Mix nozzle automatically and thoroughly mixes adhesive components
Eliminates guesswork, excessive waste and time associated with manually weighing and mixing two-part adhesive systems
Compatible with all 35 ml (10:1), 47 ml (1:1) and 50 ml (1:1 and 2:1) Devcon adhesive cartridge systems
Mix nozzle automatically and thoroughly mixes adhesive components
Eliminates guesswork, excessive waste and time associated with manually weighing and mixing two-part adhesive systems
Compatible with all 35 ml (10:1), 47 ml (1:1) and 50 ml (1:1 and 2:1) Devcon adhesive cartridge systems
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Type | manual hand-held applicator gun |
| Model | mark 5 |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 125.61 excl. VAT
/ Each
£ 150.73 incl. VAT
- Usually arrives within 14 working days