FESTO 564114 FILTER REGULATOR


Service unit combination Festo

References
festo:MS9-LFR-G-D6-CUM-AG-BAR-AS
rubix:391A3462
manufacturer :564114
ean:4052568211455

Product details : FESTO 564114 FILTER REGULATOR


Filter regulator MS9-LFR-G-D6-CUM-AG-BAR-AS Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, manual Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight3520 g
Filter fineness5 µm
Show UNSPSC/ECL@SS
£ 211.62 excl. VAT
/ Each
£ 253.94 incl. VAT
  • Usually arrives within 14 working days